Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # H15001777500M

  • Zoro # G012479709


product price: $12.59
/ea
Sold in multiples of 14 for $176.26

Key Features

Material
Music Wire
Finish
Oil
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
22.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15001777500M
Zoro #
G012479709
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.5 in
Wire Diameter
0.177 in
Extended Length
12 7/16 in
Free Length
7 1/2 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
22.5 lb/in
Standards
ISO 9001
Initial Tension
10.97 lbf

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.