Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # H17501775500M

  • Zoro # G612480532


product price: $8.35
/ea
Sold in multiples of 20 for $167.00

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
Free Length
5 1/2 in
Wire Diameter
0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H17501775500M
Zoro #
G612480532
UPC #
-
Country of Origin
China

Dimensions

Free Length
5 1/2 in
Wire Diameter
0.177 in
Extended Length
8 7/8 in
Outside Diameter
1.75 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Initial Tension
9.5 lbf
Spring Rate
28.5 lb/in
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.