Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM1102200035M

  • Zoro # G612478607


product price: $7.25
/ea
Sold in multiples of 23 for $166.75

Key Features

Material
Music Wire
Finish
Oil
Extended Length
41.1 mm
Wire Diameter
2.2 mm
Spring Rate
35 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM1102200035M
Zoro #
G612478607
UPC #
-
Country of Origin
China

Dimensions

Extended Length
41.1 mm
Wire Diameter
2.2 mm
Free Length
34.8 mm
Outside Diameter
11 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
35 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.