Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM1402000132M

  • Zoro # G212479370


product price: $7.19
/ea
Sold in multiples of 24 for $172.56

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
14 mm
System of Measurement
Metric
Wire Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1402000132M
Zoro #
G212479370
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
14 mm
Wire Diameter
2 mm
Free Length
132 mm
Extended Length
212.1 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
1.64 N/mm

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.