Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM1603200070M

  • Zoro # G412479316


product price: $7.79
/ea
Sold in multiples of 22 for $171.38

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
16 mm
Wire Diameter
3.2 mm
Extended Length
83.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1603200070M
Zoro #
G412479316
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
16 mm
Wire Diameter
3.2 mm
Extended Length
83.4 mm
Free Length
69.8 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001
Spring Rate
31.8 N/mm

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.