Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM1603200099M

  • Zoro # G812479312


product price: $7.79
/ea
Sold in multiples of 22 for $171.38

Key Features

Material
Music Wire
Finish
Oil
Product Type
Extension Spring
Outside Diameter
16 mm
Free Length
98.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1603200099M
Zoro #
G812479312
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
16 mm
Free Length
98.6 mm
Extended Length
119.9 mm
Wire Diameter
3.2 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
20.4 N/mm
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.