Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM2505000154M

  • Zoro # G412479736


product price: $9.35
/ea
Sold in multiples of 18 for $168.30

Key Features

Material
Music Wire
Finish
Oil
Free Length
154 mm
Spring Rate
31.8 N/mm
Wire Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2505000154M
Zoro #
G412479736
UPC #
-
Country of Origin
China

Dimensions

Free Length
154 mm
Wire Diameter
5 mm
Outside Diameter
25 mm
Extended Length
183.7 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
31.8 N/mm
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.