Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM3002800154M

  • Zoro # G812479619


product price: $9.75
/ea
Sold in multiples of 17 for $165.75

Key Features

Material
Music Wire
Finish
Oil
System of Measurement
Metric
Free Length
154 mm
Spring Rate
0.78 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3002800154M
Zoro #
G812479619
UPC #
-
Country of Origin
China

Dimensions

Free Length
154 mm
Wire Diameter
2.8 mm
Outside Diameter
30 mm
Extended Length
373 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Metric
Spring Rate
0.78 N/mm
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.