Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # MH10000957000M

  • Zoro # G913364371


product price: $6.85
/ea
Sold in multiples of 25 for $171.25

Key Features

Material
Music Wire
Finish
Oil
Extended Length
16 21/64 in
Spring Rate
2.9 lb/in
Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH10000957000M
Zoro #
G913364371
UPC #
-
Country of Origin
China

Dimensions

Extended Length
16 21/64 in
Outside Diameter
1 in
Wire Diameter
0.095 in
Free Length
7 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
2.9 lb/in
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
2.7 lbf

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.