Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # MH10000959000M

  • Zoro # G313364346


product price: $7.69
/ea
Sold in multiples of 22 for $169.18

Key Features

Material
Music Wire
Finish
Oil
Wire Diameter
0.095 in
Outside Diameter
1 in
Spring Rate
2.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH10000959000M
Zoro #
G313364346
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.095 in
Outside Diameter
1 in
Extended Length
21 61/64 in
Free Length
9 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
2.1 lb/in
Initial Tension
2.7 lbf
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.