Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # MH12501356500M

  • Zoro # G113364461


product price: $8.59
/ea
Sold in multiples of 20 for $171.80

Key Features

Material
Music Wire
Finish
Oil
Free Length
6 1/2 in
System of Measurement
Inch
Wire Diameter
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH12501356500M
Zoro #
G113364461
UPC #
-
Country of Origin
China

Dimensions

Free Length
6 1/2 in
Wire Diameter
0.135 in
Outside Diameter
1.25 in
Extended Length
12 5/32 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
System of Measurement
Inch
Spring Rate
11 lb/in
Initial Tension
6.18 lbf
Product Type
Extension Spring
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.