Extension Spring, Carbon Steel
Mfr # MHM0450630058M
Zoro # G912930225
product price: $17.15
/eaSold in multiples of 10 for $171.50
Key Features
Material
Carbon Steel
Deflection @ Load
18.3 mm
Finish
Corrosion Inhibitor
End Type
Machine Hook
Hook Configuration
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHM0450630058M
Zoro #
G912930225
UPC #
-
Country of Origin
China
Dimensions
Free Length
57.5 mm
Outside Diameter
4.5 mm
Wire Diameter
0.63 mm
Extended Length
103.1 mm
Hook Length
4 1/2 mm
Details
Material
Carbon Steel
Item
Extension Spring
Deflection @ Load
18.3 mm
Finish
Corrosion Inhibitor
End Type
Machine Hook
Hook Configuration
Extended
Initial Tension
3.1 N
Series
HM045
Product Type
Extension Spring
System of Measurement
Metric
Elastic Limit
103 1/10 mm
Standards
ISO 9001
Spring Rate
0.33 N/mm
Color
Dark Gray
Description
Metric Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.