Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # MHM1301200223M

  • Zoro # G012929945


product price: $6.89
/ea
Sold in multiples of 25 for $172.25

Key Features

Material
Carbon Steel
Finish
Corrosion Inhibitor
Deflection @ Load
42.2 mm
End Type
Machine Hook
Elastic Limit
726 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM1301200223M
Zoro #
G012929945
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
1.2 mm
Free Length
222.5 mm
Extended Length
726.5 mm
Outside Diameter
13 mm
Hook Length
13 mm

Details

Material
Carbon Steel
Finish
Corrosion Inhibitor
Deflection @ Load
42.2 mm
End Type
Machine Hook
Item
Extension Spring
Elastic Limit
726 1/2 mm
Spring Rate
0.07 N/mm
Series
HM130
Product Type
Extension Spring
System of Measurement
Metric
Initial Tension
4.8 N
Hook Configuration
Extended
Standards
ISO 9001
Color
Dark Gray

Description

Metric Extension spring with Hook ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.