Zoro Homepage

Extension Spring, Carbon Steel, PK10

  • Mfr # E04200452250M

  • Zoro # G501915718


product price: $33.79
/pk 10, $3.38/ea
Sold in multiples of 7 for $236.53

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.42 in
Wire Dia.
0.045 in
Spring Rate (Lbs./In.)
3.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04200452250M
Zoro #
G501915718
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.42 in
Wire Dia.
0.045 in
Outside Diameter
0.42 in
Free Length
2 1/4 in
Extended Length
4 43/64 in
Wire Diameter
0.045 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.4 lb/in
Item
Extension Spring
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
2.42 in
End Type
Full Twist Loop
Load (Lbs.)
9.06 lb
Initial Tension (Lbs.)
0.82 lb
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Initial Tension
0.82 lbf
Product Type
Extension Spring
Spring Rate
3.4 lb/in

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.