Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E05000371370M

  • Zoro # G401916426


product price: $39.59
/pk 10, $3.96/ea
Sold in multiples of 7 for $277.13

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
2.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E05000371370M
Zoro #
G401916426
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 37/100 in
Outside Dia.
0.5 in
Wire Dia.
0.037 in
Extended Length
3 13/64 in
Outside Diameter
0.5 in
Wire Diameter
0.037 in
Free Length
1 3/8 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2.1 lb/in
End Type
Full Twist Loop
Deflection @ Load
1.83 in
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Item
Extension Spring
Initial Tension (Lbs.)
0.4 lb
Load (Lbs.)
4.4 lb
Product Type
Extension Spring
Spring Rate
2.1 lb/in
System of Measurement
Inch
Initial Tension
0.4 lbf
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.