Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0500011000M

  • Zoro # G001797937


product price: $28.79
/pk 2, $14.40/ea

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
1.78 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE0500011000M
Zoro #
G001797937
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Wire Diameter
0.063 in
Free Length
10 in
Extended Length
16 19/32 in
Outside Diameter
0.5 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
1.78 lb/in
End Type
Double Twist Loop
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
Spring Rate
1.8 lb/in
Hook Configuration
No Hook
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Initial Tension
3.84 lbf

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.