Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0625010800M

  • Zoro # G501797901


product price: $36.29
/pk 2, $18.15/ea

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.625 in
Wire Dia.
0.072 in
Spring Rate (Lbs./In.)
2.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE0625010800M
Zoro #
G501797901
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Outside Dia.
0.625 in
Wire Dia.
0.072 in
Wire Diameter
0.072 in
Extended Length
14 43/64 in
Outside Diameter
0.625 in
Free Length
8 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
2.4 lb/in
Item
Extension Spring
Finish
Oil
End Type
Double Twist Loop
Spring Rate
2.4 lb/in
Initial Tension
5.1 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.