Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0625011000M

  • Zoro # G901797891


product price: $33.29
/pk 2, $16.65/ea

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.625 in
Wire Dia.
0.072 in
Spring Rate (Lbs./In.)
1.85 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE0625011000M
Zoro #
G901797891
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 in
Outside Dia.
0.625 in
Wire Dia.
0.072 in
Outside Diameter
0.625 in
Wire Diameter
0.072 in
Free Length
10 in
Extended Length
18 21/32 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
1.85 lb/in
Finish
Oil
Item
Extension Spring
End Type
Double Twist Loop
Initial Tension
5.1 lbf
Product Type
Extension Spring
Spring Rate
1.9 lb/in
Hook Configuration
No Hook
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.