Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E07500755000M

  • Zoro # G801916729


product price: $10.95
/pk 2, $5.48/ea
Sold in multiples of 17 for $186.15

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.075 in
Spring Rate (Lbs./In.)
3.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07500755000M
Zoro #
G801916729
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
0.75 in
Wire Dia.
0.075 in
Extended Length
11 1/32 in
Wire Diameter
0.075 in
Free Length
5 in
Outside Diameter
0.75 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.1 lb/in
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Deflection @ Load
6.03 in
Item
Extension Spring
Load (Lbs.)
20.7 lb
Initial Tension (Lbs.)
1.9 lb
Product Type
Extension Spring
Spring Rate
3.1 lb/in
Standards
AMS 5112, ASTM A228
Initial Tension
1.9 lbf
System of Measurement
Inch
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.