Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E07501154000M

  • Zoro # G101916627


product price: $14.15
/pk 2, $7.08/ea
Sold in multiples of 13 for $183.95

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.115 in
Spring Rate (Lbs./In.)
40.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07501154000M
Zoro #
G101916627
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.75 in
Wire Dia.
0.115 in
Free Length
4 in
Extended Length
5 35/64 in
Wire Diameter
0.115 in
Outside Diameter
0.75 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
40.9 lb/in
End Type
Full Twist Loop
Initial Tension (Lbs.)
6.27 lb
Item
Extension Spring
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
1.55 in
Load (Lbs.)
69.69 lb
Spring Rate
40.9 lb/in
Initial Tension
6.27 lbf
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.