Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E07501155500M

  • Zoro # G101916672


product price: $15.19
/pk 2, $7.60/ea

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.115 in
Spring Rate (Lbs./In.)
26.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07501155500M
Zoro #
G101916672
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
0.75 in
Wire Dia.
0.115 in
Free Length
5 1/2 in
Extended Length
7 57/64 in
Wire Diameter
0.115 in
Outside Diameter
0.75 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
26.5 lb/in
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
6.27 lb
Load (Lbs.)
69.69 lb
Deflection @ Load
2.39 in
Item
Extension Spring
End Type
Full Twist Loop
Hook Configuration
No Hook
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Initial Tension
6.27 lbf
Spring Rate
26.5 lb/in
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.