Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E10001352750M

  • Zoro # G601915632


product price: $12.55
/pk 2, $6.28/ea
Sold in multiples of 15 for $188.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.135 in
Spring Rate (Lbs./In.)
98.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001352750M
Zoro #
G601915632
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
1 in
Wire Dia.
0.135 in
Extended Length
3 17/32 in
Outside Diameter
1 in
Wire Diameter
0.135 in
Free Length
2 3/4 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
98.4 lb/in
Load (Lbs.)
83.98 lb
Finish
Oil
Initial Tension (Lbs.)
7.56 lb
Deflection @ Load
0.78 in
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
7.56 lbf
Standards
AMS 5112, ASTM A228
Spring Rate
98.4 lb/in
System of Measurement
Inch

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.