Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E10001359000M

  • Zoro # G301915574


product price: $38.75
/pk 2, $19.38/ea
Sold in multiples of 7 for $271.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.135 in
Spring Rate (Lbs./In.)
13.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001359000M
Zoro #
G301915574
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in
Outside Dia.
1 in
Wire Dia.
0.135 in
Wire Diameter
0.135 in
Outside Diameter
1 in
Free Length
9 in
Extended Length
14 19/32 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
13.7 lb/in
End Type
Full Twist Loop
Load (Lbs.)
83.98 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Deflection @ Load
5.59 in
Item
Extension Spring
Initial Tension (Lbs.)
7.56 lb
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Spring Rate
13.7 lb/in
System of Measurement
Inch
Initial Tension
7.56 lbf

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.