Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E10001484500M

  • Zoro # G401915610


product price: $24.19
/pk 2, $12.10/ea
Sold in multiples of 10 for $241.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
58.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001484500M
Zoro #
G401915610
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1 in
Wire Dia.
0.148 in
Outside Diameter
1 in
Free Length
4 1/2 in
Extended Length
6 11/64 in
Wire Diameter
0.148 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
58.7 lb/in
Finish
Oil
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
9.68 lb
Deflection @ Load
1.67 in
Load (Lbs.)
107.57 lb
Item
Extension Spring
Standards
AMS 5112, ASTM A228
Initial Tension
9.68 lbf
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
58.7 lb/in
Hook Configuration
No Hook

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.