Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E11251253000M

  • Zoro # G401916501


product price: $12.39
/pk 2, $6.20/ea
Sold in multiples of 15 for $185.85

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.125 in
Wire Dia.
0.125 in
Spring Rate (Lbs./In.)
46.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11251253000M
Zoro #
G401916501
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
1.125 in
Wire Dia.
0.125 in
Outside Diameter
1.125 in
Extended Length
4 13/64 in
Free Length
3 in
Wire Diameter
0.125 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
46.2 lb/in
Initial Tension (Lbs.)
5.51 lb
Load (Lbs.)
61.25 lb
Item
Extension Spring
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
1.21 in
End Type
Full Twist Loop
Product Type
Extension Spring
Spring Rate
46.2 lb/in
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Initial Tension
5.51 lbf
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.