Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E12501157500M

  • Zoro # G401916556


product price: $28.19
/pk 2, $14.10/ea
Sold in multiples of 9 for $253.71

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.25 in
Wire Dia.
0.115 in
Spring Rate (Lbs./In.)
3.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E12501157500M
Zoro #
G401916556
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Outside Dia.
1.25 in
Wire Dia.
0.115 in
Extended Length
17 59/64 in
Wire Diameter
0.115 in
Outside Diameter
1.25 in
Free Length
7 1/2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.8 lb/in
Item
Extension Spring
Initial Tension (Lbs.)
3.96 lb
Deflection @ Load
10.42 in
Load (Lbs.)
44.03 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Spring Rate
3.8 lb/in
Initial Tension
3.96 lbf
Product Type
Extension Spring
System of Measurement
Inch
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.