Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E15001488000M

  • Zoro # G301916687


product price: $34.89
/pk 2, $17.45/ea
Sold in multiples of 7 for $244.23

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.5 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
7.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E15001488000M
Zoro #
G301916687
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Outside Dia.
1.5 in
Wire Dia.
0.148 in
Outside Diameter
1.5 in
Wire Diameter
0.148 in
Extended Length
16 35/64 in
Free Length
8 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
7.9 lb/in
End Type
Full Twist Loop
Item
Extension Spring
Initial Tension (Lbs.)
6.7 lb
Finish
Oil
Load (Lbs.)
74.49 lb
Deflection @ Load
8.54 in
Meets/Exceeds
ASTM-A228 and AMS-5112
Standards
AMS 5112, ASTM A228
Spring Rate
7.9 lb/in
Hook Configuration
No Hook
Initial Tension
6.7 lbf
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.