Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E20001776500M

  • Zoro # G101915323


product price: $41.29
/pk 2, $20.65/ea
Sold in multiples of 7 for $289.03

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
2 in
Wire Dia.
0.177 in
Spring Rate (Lbs./In.)
15.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20001776500M
Zoro #
G101915323
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Outside Dia.
2 in
Wire Dia.
0.177 in
Extended Length
12 3/64 in
Outside Diameter
2 in
Wire Diameter
0.177 in
Free Length
6 1/2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
15.3 lb/in
Initial Tension (Lbs.)
8.37 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
92.95 lb
Item
Extension Spring
Finish
Oil
End Type
Full Twist Loop
Deflection @ Load
5.54 in
Product Type
Extension Spring
Spring Rate
15.3 lb/in
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Initial Tension
8.37 lbf

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.