Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM0350700073M
Zoro #
G501795464
UPC #
-
Country of Origin
China
Dimensions
Overall Length
72.7 mm
Outside Dia.
3.5 mm
Wire Dia.
0.7 mm
Extended Length
93.63 mm
Outside Diameter
3.5 mm
Wire Diameter
0.7 mm
Free Length
72.7 mm
Details
Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
1.11 N/mm
End Type
Full Twist Loop
Item
Extension Spring
Finish
Oil
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
Spring Rate
1.11 N/mm
Product Type
Extension Spring
Description
Metric Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.