Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EM0450900051M
Zoro #
G301795510
UPC #
-
Country of Origin
China
Dimensions
Overall Length
51.2 mm
Outside Dia.
4.5 mm
Wire Dia.
0.9 mm
Wire Diameter
0.9 mm
Free Length
51.2 mm
Extended Length
64.76 mm
Outside Diameter
4.5 mm
Details
Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
2.76 N/mm
Finish
Oil
End Type
Full Twist Loop
Item
Extension Spring
Hook Configuration
No Hook
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Spring Rate
2.76 N/mm
Description
Metric Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.