Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # EM0701000120M

  • Zoro # G201796617


product price: $12.15
/pk 2, $6.08/ea
Sold in multiples of 16 for $194.40

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
7 mm
Wire Dia.
1 mm
Spring Rate (Lbs./In.)
0.42 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM0701000120M
Zoro #
G201796617
UPC #
-
Country of Origin
China

Dimensions

Overall Length
120 mm
Outside Dia.
7 mm
Wire Dia.
1 mm
Free Length
120 mm
Outside Diameter
7 mm
Wire Diameter
1 mm
Extended Length
208.98 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
0.42 N/mm
Item
Extension Spring
End Type
Full Twist Loop
Finish
Oil
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
0.42 N/mm
System of Measurement
Metric
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.