Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # EM1001400227M

  • Zoro # G201796532


product price: $12.85
/pk 2, $6.43/ea
Sold in multiples of 15 for $192.75

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
10 mm
Wire Dia.
1.4 mm
Spring Rate (Lbs./In.)
0.39 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM1001400227M
Zoro #
G201796532
UPC #
-
Country of Origin
China

Dimensions

Overall Length
227.2 mm
Outside Dia.
10 mm
Wire Dia.
1.4 mm
Outside Diameter
10 mm
Free Length
227.2 mm
Wire Diameter
1.4 mm
Extended Length
400.33 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
0.39 N/mm
Finish
Oil
Item
Extension Spring
End Type
Full Twist Loop
Spring Rate
0.39 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
Hook Configuration
No Hook
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.