Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # EM2402200303M

  • Zoro # G001797883


product price: $23.99
/pk 2, $12.00/ea
Sold in multiples of 9 for $215.91

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
24 mm
Wire Dia.
2.2 mm
Spring Rate (Lbs./In.)
0.19 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM2402200303M
Zoro #
G001797883
UPC #
-
Country of Origin
China

Dimensions

Overall Length
302.6 mm
Outside Dia.
24 mm
Wire Dia.
2.2 mm
Wire Diameter
2.2 mm
Outside Diameter
24 mm
Free Length
302.6 mm
Extended Length
900.27 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
0.19 N/mm
Finish
Oil
End Type
Full Twist Loop
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
0.19 N/mm
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.