Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # HM0851200144M

  • Zoro # G712480296


product price: $10.15
/pk 2, $5.08/ea
Sold in multiples of 17 for $172.55

Key Features

Material
Music Wire
Finish
Oil
Free Length
144.2 mm
Spring Rate
0.48 N/mm
Product Type
Extension Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0851200144M
Zoro #
G712480296
UPC #
-
Country of Origin
China

Dimensions

Free Length
144.2 mm
Extended Length
251 mm
Wire Diameter
1.2 mm
Outside Diameter
8.5 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
0.48 N/mm
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Metric

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.