Extension Spring, Carbon Steel, PK2
Mfr # MH07500954500M
Zoro # G613363964
product price: $10.65
/pk 2, $5.33/eaSold in multiples of 16 for $170.40
Key Features
Material
Music Wire
Finish
Oil
Extended Length
7 33/64 in
Initial Tension
3.71 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH07500954500M
Zoro #
G613363964
UPC #
-
Country of Origin
China
Dimensions
Extended Length
7 33/64 in
Wire Diameter
0.095 in
Outside Diameter
0.75 in
Free Length
4 1/2 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Initial Tension
3.71 lbf
System of Measurement
Inch
Spring Rate
12.4 lb/in
Product Type
Extension Spring
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.