Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MH07501153500M

  • Zoro # G013363939


product price: $9.35
/pk 2, $4.68/ea
Sold in multiples of 18 for $168.30

Key Features

Material
Music Wire
Finish
Oil
Initial Tension
6.27 lbf
Product Type
Extension Spring
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH07501153500M
Zoro #
G013363939
UPC #
-
Country of Origin
China

Dimensions

Extended Length
4 49/64 in
Outside Diameter
0.75 in
Free Length
3 1/2 in
Wire Diameter
0.115 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Initial Tension
6.27 lbf
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Inch
Spring Rate
50.4 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.