Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # MH08500854750M

  • Zoro # G113364317


product price: $10.65
/pk 2, $5.33/ea
Sold in multiples of 16 for $170.40

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
Extended Length
9 63/64 in
Spring Rate
4.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH08500854750M
Zoro #
G113364317
UPC #
-
Country of Origin
China

Dimensions

Extended Length
9 63/64 in
Free Length
4 3/4 in
Wire Diameter
0.085 in
Outside Diameter
0.85 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Spring Rate
4.5 lb/in
Initial Tension
2.4 lbf
System of Measurement
Inch
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.