Extension Spring, Carbon Steel, PK2
Mfr # MH11251253500M
Zoro # G413364567
product price: $9.85
/pk 2, $4.93/eaSold in multiples of 17 for $167.45
Key Features
Material
Music Wire
Finish
Oil
Wire Diameter
0.125 in
Initial Tension
5.51 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH11251253500M
Zoro #
G413364567
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.125 in
Outside Diameter
1.125 in
Free Length
3 1/2 in
Extended Length
5 11/32 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Initial Tension
5.51 lbf
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
30.3 lb/in
Product Type
Extension Spring
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.