Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM0851200059M

  • Zoro # G012929976


product price: $9.79
/pk 2, $4.90/ea
Sold in multiples of 17 for $166.43

Key Features

Material
Carbon Steel
End Type
Machine Hook
Deflection @ Load
62.8 mm
Finish
Corrosion Inhibitor
Extended Length
98.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0851200059M
Zoro #
G012929976
UPC #
-
Country of Origin
China

Dimensions

Extended Length
98.6 mm
Free Length
59 mm
Outside Diameter
8.5 mm
Wire Diameter
1.2 mm
Hook Length
8 1/2 mm

Details

Material
Carbon Steel
End Type
Machine Hook
Deflection @ Load
62.8 mm
Item
Extension Spring
Finish
Corrosion Inhibitor
Hook Configuration
Extended
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
1.35 N/mm
Series
HM085
Elastic Limit
98 3/5 mm
System of Measurement
Metric
Initial Tension
11.5 N
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.