Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM0901800138M

  • Zoro # G012929914


product price: $10.59
/pk 2, $5.30/ea
Sold in multiples of 16 for $169.44

Key Features

Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
180 mm
Wire Diameter
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0901800138M
Zoro #
G012929914
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
1.8 mm
Outside Diameter
9 mm
Extended Length
171.5 mm
Free Length
138.4 mm
Hook Length
9 mm

Details

Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
180 mm
Item
Extension Spring
Hook Configuration
Extended
Initial Tension
49.1 N
Series
HM090
Standards
ISO 9001
Elastic Limit
171 1/2 mm
System of Measurement
Metric
Spring Rate
3.96 N/mm
Product Type
Extension Spring
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.