Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32400

  • Zoro # G001797579


product price: $23.19
/pk 2, $11.60/ea
Sold in multiples of 10 for $231.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
22 mm
Wire Dia.
2 mm
Spring Rate (Lbs./In.)
0.51 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32400
Zoro #
G001797579
UPC #
-
Country of Origin
China

Dimensions

Overall Length
111 mm
Outside Dia.
22 mm
Wire Dia.
2 mm
Wire Diameter
2 mm
Free Length
111 mm
Extended Length
290 mm
Outside Diameter
22 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.51 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
Load (Lbs.)
24.06 lb
Finish
Oil
Initial Tension (Lbs.)
3.53 lb
Deflection @ Load
179 mm
End Type
Full Twist Loop
System of Measurement
Metric
Initial Tension
3.53 lbf
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
0.51 N/mm
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.