Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32420

  • Zoro # G501796423


product price: $22.19
/pk 2, $11.10/ea
Sold in multiples of 10 for $221.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
11 mm
Wire Dia.
2.2 mm
Spring Rate (Lbs./In.)
35 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32420
Zoro #
G501796423
UPC #
-
Country of Origin
China

Dimensions

Overall Length
34.8 mm
Outside Dia.
11 mm
Wire Dia.
2.2 mm
Free Length
34.8 mm
Extended Length
41.1 mm
Outside Diameter
11 mm
Wire Diameter
2.2 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
35 N/mm
Finish
Oil
Load (Lbs.)
58.23 lb
End Type
Full Twist Loop
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
Deflection @ Load
6.3 mm
Initial Tension (Lbs.)
8.66 lb
Spring Rate
35 N/mm
System of Measurement
Metric
Hook Configuration
No Hook
Initial Tension
8.66 lbf
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.