Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32470

  • Zoro # G401797506


product price: $21.15
/pk 2, $10.58/ea
Sold in multiples of 10 for $211.50

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
15 mm
Wire Dia.
2.2 mm
Spring Rate (Lbs./In.)
4.55 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32470
Zoro #
G401797506
UPC #
-
Country of Origin
China

Dimensions

Overall Length
74.2 mm
Outside Dia.
15 mm
Wire Dia.
2.2 mm
Wire Diameter
2.2 mm
Free Length
74.2 mm
Extended Length
111.2 mm
Outside Diameter
15 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
4.55 N/mm
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Load (Lbs.)
44.51 lb
Initial Tension (Lbs.)
6.67 lb
Item
Extension Spring
Deflection @ Load
37 mm
Initial Tension
6.67 lbf
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
4.55 N/mm
Product Type
Extension Spring
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.