Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32790

  • Zoro # G601797535


product price: $29.49
/pk 2, $14.75/ea
Sold in multiples of 10 for $294.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
16 mm
Wire Dia.
3.2 mm
Spring Rate (Lbs./In.)
31.8 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32790
Zoro #
G601797535
UPC #
-
Country of Origin
China

Dimensions

Overall Length
69.8 mm
Outside Dia.
16 mm
Wire Dia.
3.2 mm
Free Length
69.8 mm
Extended Length
83.4 mm
Wire Diameter
3.2 mm
Outside Diameter
16 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
31.8 N/mm
Load (Lbs.)
114.65 lb
Finish
Oil
End Type
Full Twist Loop
Initial Tension (Lbs.)
17.43 lb
Deflection @ Load
13.6 mm
Item
Extension Spring
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Hook Configuration
No Hook
Initial Tension
17.43 lbf
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Spring Rate
31.8 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.