Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T33140

  • Zoro # G101797769


product price: $25.29
/pk 2, $12.65/ea
Sold in multiples of 9 for $227.61

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
22 mm
Wire Dia.
4.5 mm
Spring Rate (Lbs./In.)
77.9 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T33140
Zoro #
G101797769
UPC #
-
Country of Origin
China

Dimensions

Overall Length
70.3 mm
Outside Dia.
22 mm
Wire Dia.
4.5 mm
Free Length
70.3 mm
Wire Diameter
4.5 mm
Extended Length
80.7 mm
Outside Diameter
22 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
77.9 N/mm
Deflection @ Load
10.4 mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Finish
Oil
End Type
Full Twist Loop
Load (Lbs.)
213.79 lb
Initial Tension (Lbs.)
31.66 lb
Item
Extension Spring
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Metric
Initial Tension
31.66 lbf
Spring Rate
77.9 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.