Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T33180

  • Zoro # G901797990


product price: $26.29
/pk 2, $13.15/ea
Sold in multiples of 9 for $236.61

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
32 mm
Wire Dia.
4.5 mm
Spring Rate (Lbs./In.)
12.6 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T33180
Zoro #
G901797990
UPC #
-
Country of Origin
China

Dimensions

Overall Length
113 mm
Outside Dia.
32 mm
Wire Dia.
4.5 mm
Free Length
113 mm
Extended Length
159.4 mm
Wire Diameter
4.5 mm
Outside Diameter
32 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
12.6 N/mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension (Lbs.)
22.56 lb
Finish
Oil
End Type
Full Twist Loop
Load (Lbs.)
153.99 lb
Item
Extension Spring
Deflection @ Load
46.4 mm
System of Measurement
Metric
Initial Tension
22.56 lbf
Hook Configuration
No Hook
Spring Rate
12.6 N/mm
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.