Extension Spring, Carbon Steel, PK3
Mfr # MH05000551250M
Zoro # G512929988
product price: $7.59
/pk 3, $2.53/eaSold in multiples of 22 for $166.98
Key Features
Material
Music Wire
Finish
Oil
Extended Length
1 3/4 in
Free Length
1 1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH05000551250M
Zoro #
G512929988
UPC #
-
Country of Origin
China
Dimensions
Extended Length
1 3/4 in
Free Length
1 1/4 in
Wire Diameter
0.055 in
Outside Diameter
0.5 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
24.4 lb/in
Standards
ISO 9001
Initial Tension
1.2 lbf
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.