Extension Spring, Carbon Steel, PK3
Mfr # MH07500492500M
Zoro # G412930206
product price: $10.85
/pk 3, $3.62/eaSold in multiples of 16 for $173.60
Key Features
Material
Music Wire
Finish
Oil
Extended Length
7 11/16 in
Product Type
Extension Spring
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH07500492500M
Zoro #
G412930206
UPC #
-
Country of Origin
China
Dimensions
Extended Length
7 11/16 in
Outside Diameter
0.75 in
Wire Diameter
0.049 in
Free Length
2 1/2 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
1.2 lb/in
Initial Tension
0.59 lbf
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.