Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # MH08500632750M

  • Zoro # G613364077


product price: $11.65
/pk 3, $3.88/ea
Sold in multiples of 15 for $174.75

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
0.85 in
Initial Tension
1 lbf
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH08500632750M
Zoro #
G613364077
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.85 in
Free Length
2 3/4 in
Wire Diameter
0.063 in
Extended Length
7 13/64 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Initial Tension
1 lbf
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
2.3 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.