Zoro Homepage

Extension Spring, Carbon Steel, PK5

  • Mfr # MH00630080440M

  • Zoro # G113364065


product price: $9.99
/pk 5, $2.00/ea
Sold in multiples of 17 for $169.83

Key Features

Material
Music Wire
Finish
Oil
Extended Length
29/32 in
Standards
ISO 9001
Wire Diameter
0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH00630080440M
Zoro #
G113364065
UPC #
-
Country of Origin
China

Dimensions

Extended Length
29/32 in
Wire Diameter
0.008 in
Free Length
7/16 in
Outside Diameter
0.063 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Initial Tension
0.04 lbf
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
0.9 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.